x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors PowerWash™ Washdown Motor, K2068, 1HP, 208-230/460V, 1800RPM, 3PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, K2068, 1HP, 208-230/460V, 1800RPM, 3PH, TEFC

Item #: WBB869242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $423.95

Save $21.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors PowerWash™ Washdown Motor, K2068, 1HP, 208-230/460V, 1800RPM, 3PH, TEFC

Marathon's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electrostatically applied epoxy finish, paint free with major components in 300 series.

  • HORSEPOWER 1
  • ENCLOSURE TEFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60/50
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6203
  • WEIGHT 40
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER K2068
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 4.4/2.2
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6204
  • BEARING-DRIVE-END Ball
  • IP CODE 55
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE N
  • 50 Hertz RPM 1500
  • 50 Hertz kW 1.12
  • 50 Hertz HP 1 1/2
  • CATALOG NUMBER K2068
  • 50 Hertz SF 1.15
  • FL EFFICIENCY N/A
  • 50 Hertz FL Amps 5.3/2.65
  • 50 Hertz Voltage 208-230/460
  • is_motor Yes
  • KVA-CODE K
  • 60 HERTZ kW 1.1
  • MODEL NUMBER 5KE49TN4592
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors PowerWash™ Washdown Motor, K2068, 1HP, 208-230/460V, 1800RPM, 3PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, K2068, 1HP, 208-230/460V, 1800RPM, 3PH, TEFC

Item #: WBB869242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant