Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors PowerWash™ Washdown Motor, N411, 1/2HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon Motors PowerWash™ Washdown Motor, N411, 1/2HP, 208-230/460V, 1800RPM, 3PH, TENV

Item #: WBB869150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $314.95

Save $15.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors PowerWash™ Washdown Motor, N431, 1/2HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon Motors PowerWash™ Washdown Motor, N431, 1/2HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon Motors PowerWash™ Washdown Motor, N412, 3/4HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon Motors PowerWash™ Washdown Motor, N412, 3/4HP, 208-230/460V, 1800RPM, 3PH, TENV

Baldor-Reliance Motor VEWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1

Baldor-Reliance Motor VEWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1725/1425RPM, TEFC, ROUND, 1.15 SF, 74 Eff.

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1725/1425RPM, TEFC, ROUND, 1.15 SF, 74 Eff.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Marathon Motors PowerWash™ Washdown Motor, N411, 1/2HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electrostatically applied epoxy finish, paint free with major components in 300 series.

Product Details

  • 60 Hertz kW 0.37 kW
  • Mounting Location C-Face Rigid
  • Bearing Drive End Ball
  • Assembly Required F1 (F2 Modification Available)
  • 50 Hertz Kilowatts 246 kW
  • RPM 1800 rpm
  • Ambient Temperature 40 °C
  • KVA Code L
  • IP Code 55
  • Insulation Class F
  • 50 Hertz SF 1.15
  • RPM Range 1701-1800 rpm
  • 50 Hertz Horsepower 1/3 HP
  • Voltage 208-230/460 V
  • Frame 56C
  • Service Factor 1.15
  • Horsepower 1/2 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Duty Continuous
  • Enclosure TENV
  • Phase 3
  • Orientation Horizontal
  • Starting Type Across the Line
  • 50 Hertz RPM 1500 rpm
  • Full Load Efficiency 81.5
  • Brand Marathon Motors
  • Full Load Amps 1.5-1.6/.8 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Hertz 60/50 Hz
  • Manufacturers Part Number N411
  • 50 Hertz Full Load Amps 1.6/.8 FLA
  • Catalog Number N411
  • 50 Hertz Voltage 190/380 V

Compliance & Certifications

  • NEMA Design B
  • CSA Certified Y
  • UL Recognized Construction
  • CE Approved Y

Weights & Dimensions

  • Drive End Bearing Size 6205
  • Opposite End Bearing Size 6205
  • Weight 31 lbs
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
Marathon Motors PowerWash™ Washdown Motor, N411, 1/2HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon Motors PowerWash™ Washdown Motor, N411, 1/2HP, 208-230/460V, 1800RPM, 3PH, TENV

Item #: WBB869150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant