x

Take 15% off your entire order!

Offer applied at checkout

+

Powr-Flite® Carpet Extractor 10 Gallon With Electric Heat 100 PSI - PFX1080ESP

Powr-Flite® Carpet Extractor 10 Gallon With Electric Heat 100 PSI - PFX1080ESP

Item #: WB442192

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

    $25.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A

    $24.95

$2,400.00 up to 15% OFF

Price: $2,040.00

$340.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

CARPET EXTRACTOR
10 gallon Upright Extractors
Cleans everything from delicate drapes and upholstery to deep, embedded dirt. Dual 2-stage vac motors provide excellent solution recovery, allowing carpets to dry faster. Large stair climbing" wheels get you up and down stairs with ease. Feature 1750 watt Electric Heat for added cleaning ability. Includes (2) 25' power cords and (1) 20' Vacuum hose.

Click here to see full selections of our Floor Care Machines.

  • BRAND Powr-Flite
  • CFM 97
  • DESCRIPTION Upright Extractor
  • MANUFACTURERS PART NUMBER PFX1080ESP
  • POWER Dual 2-stage Vac Motors
  • PRESSURE POWER 100 p.s.i.
  • RECOVERY TANK CAPACITY 10 Gal.
  • SOLUTION TANK CAPACITY 10 Gallon
  • TYPE Electric Heat
  • WATER LIFT INCHES 150
  • WEIGHT LBS 108
  • ASSEMBLY Assembled
  • MODEL 442192
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 01, 2013

    Super Awesome!
    Your review:
    Best little machine ever! Easy to operate, easy to clean and easy to store.
  • Reviewer: Anonymous

    Date: February 22, 2012

    Powr Flite
    Your review:
    Had the pleasure of having to use this machine for the first time yesterday because of an unexpected water line break in out office. Machine performed wonderfully. My only negative about the machine is that the owners manual does not give very good directions on how to set it up. That hiccup aside, customer service continues to WOW me and the machine performed admirably "under fire".
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this come with a wand?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Yes it does

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

$25.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powr-Flite® Carpet Extractor 10 Gallon With Electric Heat 100 PSI - PFX1080ESP

Powr-Flite® Carpet Extractor 10 Gallon With Electric Heat 100 PSI - PFX1080ESP

Item #: WB442192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Powr-Flite® Carpet Extractor 10 Gallon With Electric Heat 100 PSI - PFX1080ESP
    Powr-Flite® Carpet Extractor 10 Gallon With Electric Heat 100 PSI - PFX1080ESP
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant