SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path

Powr-Flite® Predator Auto Battery Floor Scrubber, 17" Cleaning Path

Item #: WB442371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
  • Global Industrial™ 17" Scrubbing Pad, Green, 5 Per Case

    $46.95

  • Global Industrial™ 17" Scrub Brush for 17" Floor Scrubber

    $167.95

  • Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

    $61.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4,837.00 up to 9% OFF

Price: $4,398.00

$733.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Powr-Flite® Compact Auto Floor Scrubber & Grout Cleaner, 16" Cleaning Path

Powr-Flite® Compact Auto Floor Scrubber & Grout Cleaner, 16" Cleaning Path

Global Industrial™ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path

Global Industrial™ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path

Global Industrial™ Auto Floor Scrubber With Traction Drive, 26" Cleaning Path

Global Industrial™ Auto Floor Scrubber With Traction Drive, 26" Cleaning Path

Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path

Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Air Force® Master Blaster® Car And Motorcycle Dryer

Air Force® Master Blaster® Car And Motorcycle Dryer

Automatic Scrubber Provides Increased Productivity And Reduced Labor Alternative To Mop, Bucket & Wet/Dry Vacuums.

Durable roto-molded housing is virtually indestructible. Low-profile, ergonomic design provides easy maneuverability. PowrFlite scrubber has a powerful 3/4HP, 2-stage tangential discharge vacuum motor. Automatic scrubber features a 30"W parabolic swing squeegee for effective solution recovery on tight turns. Provides 200 RPM brush speed, 12,700 sq. ft cleaning rate per hour for aggressive cleaning performance. In-line solution capacitor controls solution flow to optimize cleaning times. Floor scrubber has a removable solution tank for quick access to the batteries for easy maintenance. Includes 12V, 115 a.h. batteries with 2 hour rating. Quick release solution and recovery tank drains for effortless clean-up. 17" cleaning width. Measures 49"L x 26"W x 44"H overall. 1 Year Limited Warranty on parts and labor; 2 Year Limited Warranty on motor.

Weights & Dimensions

  • Width 26 in
  • Length 49 in
  • Cleaning Width 17 in
  • Height 44 in
  • Squeegee Width 30 in
  • Weight 210 lbs

Product Details

  • Voltage 24 V
  • Assembly Required No
  • Cleaning Capacity 12700 ft²/hr
  • Vacuum Motor 0.75 HP
  • Recovery Tank Capacity 12 gal
  • Type Walk-Behind Automatic Battery Floor Scrubber
  • Solution Tank Capacity 11 gal
  • Stages 2
  • Brand Powr-Flite
  • Manufacturers Part Number PAS17BA-BC
  • Battery Run Time 2 hr
  • Color Family Black
  • Brush Motor RPM 200 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Do you know what the pad pressure is on this machine?

    Question Asked By: Jeff , April 07, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, April 07, 2015

      Do you know what the pad pressure is on this machine?

Accessories
Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Global Industrial™ Multi-Purpose Cleaner & Degreaser, 1 Gallon Bottle, 4/Case

Global Industrial™ Multi-Purpose Cleaner & Degreaser, 1 Gallon Bottle, 4/Case

Item #: 640407

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$53.95

Global Industrial™ Heavy Duty Cleaner & Degreaser, 1 Gallon Bottle, 4/Case

Global Industrial™ Heavy Duty Cleaner & Degreaser, 1 Gallon Bottle, 4/Case

Item #: 640406

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$53.95

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $1,498.05 with this comparable product

Global Industrial™ Auto Walk-Behind Floor Scrubber 17" Cleaning Path, Two 80 Amp Batteries

Item #: 641411

(3)

Ships in One Business Day

$2,899.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

$61.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path

Powr-Flite® Predator Auto Battery Floor Scrubber, 17" Cleaning Path

Item #: WB442371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
    Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
    Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
    Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
    Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
    Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
    Powr-Flite® Predator Auto Battery Floor  Scrubber, 17" Cleaning Path
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant