- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- High performance stainless steel ideal for environments where corrosion and rust is severe
Vega POZIDRIV #1 Insert Bit S2 Steel Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.43
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | #1 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Stainless Steel |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | POZIDRIV Insert Bit Stainless Steel |
| Shank Type | Hex |
| Manufacturers Part Number | 125Z1SS |
| Tip Type | POZIDRIV |
| Brand | Vega |