Saint Gobain PP, 55 Gal., Conical-Bottom Tank w/Cover, 22"Dia. x 44"H, 3/16"Wall, Off White
Write a Review
|
Questions & Answers (0)
Product Description
Saint Gobain PP 55 Gal. Conical-Bottom Tank w/Cover 22"Dia. x 44"H 3/16"Wall Off White
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.
Conical-Bottom Tanks features 30" cone angle complete drainage of solids better dispersal of solids. Easy installation of welded or bulkhead fittings. Require metal stand. Clearance from floor to bottom of tank 18" (12" on 10 gallon tank). Required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.
Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.
Conical-Bottom Tanks features 30" cone angle complete drainage of solids better dispersal of solids. Easy installation of welded or bulkhead fittings. Require metal stand. Clearance from floor to bottom of tank 18" (12" on 10 gallon tank). Required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.
Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.
PRICE
$675.00
36
36
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 22 in |
| Height | 44 in |
| Weight | 34 lbs |
| Outside Diameter | 22 in |
| Thickness | 3/16 in |
| Diameter | 22 in |
Product Details
| Assembly Required | No |
| Color | White |
| Temperature Tolerance | 220°F/104°C |
| Style | Conical-Bottom Tank |
| Capacity | 55 gal |
| Graduation | 2.5 L |
| Material | PP |
| Package Quantity | 3 |
| Manufacturers Part Number | 16220-0055 |
| Brand | Saint Gobain |
Compliance & Certifications
| Certifications | FDA 21 CFR 177.1520 |