1 Qt. Pour W/Green Spout & Lid.
Winco PPB-1G Pour W/Green Spout & Lid, 1 Qt. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.80 Sold in packages of 12 / $4.65 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 32 oz |
| Spout Color Family | Green |
| Material | Food Grade Poly |
| Package Quantity | 12 |
| Description | Pour W/Green Spout & Lid |
| Collar Color Family | White |
| Manufacturers Part Number | PPB-1G |
| Brand | Winco |