- PPE-ID™ Label Booklet is for use with PPE-ID™ Chart
- Label Booklet contains 2"x2" self-adhesive vinyl images of commonly recognized standardized PPE
- Broken down into popular categories; body, eye, foot, hand, head, hearing, and respiratory
- Easily peel and place the appropriate label onto the available spaces on the chart
- Helps non-English speaking workers to quickly recognize required PPE
Accuform PPE468 PPE-ID™ Customizable PPE Stickers
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/1/2002 in |
| Height | 4-3/4 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Personal Protective Equipment Signs |
| Sign Legend | Ppe-Id™ Chart & Label Booklet Kit |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Color | B2304667 |
| Manufacturers Part Number | PPE468 |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |