Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PPP108G Partial Subpanel, 935x730mm, Fits 1400+x800mm, Galvanized

Hoffman PPP108G Partial Subpanel, 935x730mm, Fits 1400+x800mm, Galvanized

Item #: WBB1608957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $357.95

Save $17.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman PPP108G Partial Subpanel, 935x730mm, Fits 1400+x800mm, Galvanized

Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.

Product Details

  • Fits Frame 1400 mm or taller
  • Fits 1400+ x 800mm
  • Brand Hoffman
  • Description Partial Subpanel
  • Material Galvanized
  • Manufacturers Part Number PPP108G
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PPP108G Partial Subpanel, 935x730mm, Fits 1400+x800mm, Galvanized

Hoffman PPP108G Partial Subpanel, 935x730mm, Fits 1400+x800mm, Galvanized

Item #: WBB1608957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant