Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PPTHP2EMC EMC Pagoda ExV /HiP/230v Blow, Fits top /cutout, Steel/LtGray

Hoffman PPTHP2EMC EMC Pagoda ExV /HiP/230v Blow, Fits top /cutout, Steel/LtGray

Item #: WBB1609048

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,799.00 up to 3% OFF

Price: $2,716.00

$452.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS162415G4 PROTEK™ DH Standard, 17.09x23.62x14.96, Steel/LtGray, Type 4/12

Hoffman PTHS162415G4 PROTEK™ DH Standard, 17.09x23.62x14.96, Steel/LtGray, Type 4/12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PPTHP2EMC EMC Pagoda ExV /HiP/230v Blow, Fits top /cutout, Steel/LtGray

Vents fit on standard PROLINE™ top with vent cutout or can be field-installed on any PROLINE solid top. The Pagoda Vent features an integral centrifugal blower mounted in a housing that includes a drip-proof removable hood, wire mesh finger guard, perimeter gasket and terminal block. Electromagnetic-compatible (EMC) Pagoda Vents include a conductive screen, conductive gasket, line filter and 6-ft. power cord with stripped leads. Pagoda Vent housing and hood are rugged 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint. EMC vents are finished with paint over plated surfaces. Installation hardware is included.

Product Details

  • For Use With Top with high-performance pagoda vent cutout
  • Fits top /cutout
  • Brand Hoffman
  • Voltage 230 V
  • Description Power Cord
  • Full Load Amps 0.9 FLA
  • Material Steel
  • Manufacturers Part Number PPTHP2EMC
  • Color Family Light Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PPTHP2EMC EMC Pagoda ExV /HiP/230v Blow, Fits top /cutout, Steel/LtGray

Hoffman PPTHP2EMC EMC Pagoda ExV /HiP/230v Blow, Fits top /cutout, Steel/LtGray

Item #: WBB1609048

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant