Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1869914

MPN #: LBPJ5IN1-C3-S

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size S

|
Questions & Answers (0)
PRICE
$106.95
was $109.24
Save $2.29 (2.10%)
Usually ships in 2 to 5 days
Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size S

Features:

  • Two Tone ANSI Class 3 Jackets
  • 300D Oxford Shell /PU Coating
  • Outer Jacket Has Taffeta Lining
  • Outer Jacket Has Taffeta Lining
  • Lime/Black Reversible Inner Jacket Has Warm Quilted Lining & Removable Sleeves
  • 8 Pockets
  • Heavy Duty Zipper With Storm Flap
  • Removable Rollaway Hood
  • Adjustable Cuff
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.