SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Item #: WBB1609359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman A24P24 Panel, NEMA 12 / 21.00 x 21.00, Fits 24X 24, Steel/White

Hoffman A24P24 Panel, NEMA 12 / 21.00 x 21.00, Fits 24X 24, Steel/White

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19-in. Rack Angles are fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.

Product Details

  • Rack Units 38
  • Fits 1800mm
  • Brand Hoffman
  • Description 19-In. Rack Angles
  • Material Steel
  • Holes Square
  • Manufacturers Part Number PRA1918TH
  • Color Family Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Item #: WBB1609359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

    Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

    Price: $221.16

    Best Price: $217.95

    You Save: $3.21

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant