Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

Item #: WBB1609262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

Available colocation cabinet internal components customize the enclosure.

Weights & Dimensions

  • Length 1891 in

Product Details

  • For Use With PROLINE™ DataCOm Packages
  • Rack Units 42
  • Brand Hoffman
  • Description 19-In. & 23-In. Rack Angles
  • Material Steel
  • Holes Square
  • Door Style FULL
  • Manufacturers Part Number PRA1920THL1
  • Color Family Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

Item #: WBB1609262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

    Hoffman PRA1920THL1 Rack Angles, Coloc, THole, 42 Unit, Full Ht, Steel/zinc

    Price: $1,385.16

    Best Price: $210.95

    You Save: $1,174.21

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant