Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PRBF2010 PROLINE™ CABLETEK™ Reducing Brkt, Fits 800mm wide, 74.47in

Hoffman PRBF2010 PROLINE™ CABLETEK™ Reducing Brkt, Fits 800mm wide, 74.47in

Item #: WBB1609181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PFHPBL Handle, Flush/ Padlocking, Fits Doors, Cast Zinc

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PRBTD1210 PROLINE™ Tie-Down Reducing BRKT, 1200mm ht, Fits 800mm wide, Steel/Black

Hoffman PRBTD1210 PROLINE™ Tie-Down Reducing BRKT, 1200mm ht, Fits 800mm wide, Steel/Black

Hoffman PRBTD205 PROLINE™ Tie-Down Reducing BRKT, 2000mm ht, Fits 700mm wide, Steel/Black

Hoffman PRBTD205 PROLINE™ Tie-Down Reducing BRKT, 2000mm ht, Fits 700mm wide, Steel/Black

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman PRBF2010 PROLINE™ CABLETEK™ Reducing Brkt, Fits 800mm wide, 74.47in

Fingers separate, support and manage cable. Bracket mounts on either left or right side of 700- and 800-mm cabinets between the frame and the rack angle to create vertical wiring space. Bracket has RAL 9005 black polyester powder paint finish. Fingers are molded black plastic. Mounting hardware included.NOTE: Refer to the table to calculate the number of reducing brackets required.

Weights & Dimensions

  • Width 100 in
  • Height 1892 in

Product Details

  • Fits 800mm wide
  • Brand Hoffman
  • Description Reducing Brackets
  • Material Plastic
  • Manufacturers Part Number PRBF2010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PRBF2010 PROLINE™ CABLETEK™ Reducing Brkt, Fits 800mm wide, 74.47in

Hoffman PRBF2010 PROLINE™ CABLETEK™ Reducing Brkt, Fits 800mm wide, 74.47in

Item #: WBB1609181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant