Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Pre-Built Roller Bearing Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Blue

Stackbin® Pre-Built Roller Bearing Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Blue

Item #: WBB522746

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray
  • Blue

Blue

Price: $1,645.00

$274.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin® Steel Hopper Bin Stackrack Unit, 42-1/4"W X 20-1/2"D X 42"H, 9 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 42-1/4"W X 20-1/2"D X 42"H, 9 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 48"W X 18-3/4"D X 42"H, 20 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 48"W X 18-3/4"D X 42"H, 20 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Black

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Black

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 37"H, 6 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 37"H, 6 Steel Bins, Gray

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 37"H, 6 Steel Bins, Black

Stackbin® Steel Hopper Bin Stackrack Unit, 51-1/4"W X 24"D X 37"H, 6 Steel Bins, Black

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Louvered Wall Panel Without Bins 18x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 18x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 48 Blue Stacking Bins 36 x 54

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pre-Built Roller Bearing Unit, 51-1/4"W X 24"D X 48"H - 9 Steel Bins, Blue

Here are a few bin storage units with roller bearing Stackracks that have been built using same size bins and set on top of our standard 12" high rack base. Here we are using 15"W x 24"D x 11"H Stackbins and roller bearing Stackracks to create units with certain amounts of compartments. All bin and rack units are completely modular and can be reconfigured or added to at any time.

Bin Size Reference Table
TYPEW"D"H"
A1220-1/29-1/2
B152411
C183012


Weights & Dimensions

  • Depth 48 in
  • Width 51-1/4 in
  • Height 24 in
  • Weight 336 lbs

Product Details

  • Assembly Required All-Welded
  • Number of Bins 9
  • Bin Material Steel
  • Brand Stackbin
  • Package Quantity 1
  • Bin Color Family Blue
  • Style Roller Bearing StackRacks
  • Manufacturers Part Number 1-59RBCU-3-BL
  • Color Family Blue
  • Bin Quantity (Bin Size) 9(B)
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Pre-Built Roller Bearing Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Blue

Stackbin® Pre-Built Roller Bearing Unit, 51-1/4"W X 24"D X 48"H, 9 Steel Bins, Blue

Item #: WBB522746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant