Stackbin® Pre-Configured Lab Workbench #1 with Overhead Shelving, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The laboratory workbench #1 is built for durability in cleanrooms and labs. Its fully welded box tube frame provides strength, while 5" manual height adjustable leg caps ensure stability. The lab grade phenolic work surface resists chemicals and impact, complemented by a 48" LED light and a 72" x 12" phenolic upper shelf for added storage. It includes an 8-outlet electric strip with a bin rail, a rear vanity for a clean setup, and a half-depth bottom shelf for extra storage without sacrificing leg space. Designed for rugged performance, this workbench meets the demands of controlled environments.
PRICE
$1,859.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 33 - 38 in |
| Weight Capacity | 3000 lbs |
| Weight | 304 lbs |
| Top Thickness | 1 in |
| Nominal Height | 33 - 38 in |
| Leg Height | 30 in |
Product Details
| Assembly Required | No |
| Edge Type | Beveled |
| Leg Style | Box Tube |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | PH4830-1LAB |
| Brand | Stackbin |
| Power | Yes |
| Type | Lab Grade Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Bench with Overhead Shelving |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Phenolic |