Optima OPH-T6001 Precision Balance 6000g x 0.1g 6-1/2" x 7-5/16"
Write a Review
|
Questions & Answers (0)
Product Description
Optima Precision Balance 6,000 g x 0.1 g OPH-T6001
Optima Scale's OPH-T series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price. It also features user-friendly large square weigh pan (7.3" x 6.5")
Optima Scale's OPH-T series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price. It also features user-friendly large square weigh pan (7.3" x 6.5")
PRICE
$235.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 10 in |
| Height | 3 in |
| Weight Capacity | 6000 g |
| Weight | 2 lbs |
| Cord Length | 5 ft |
| Readability | 0.1 g |
| Platform Length | 6.5 in |
| Platform Width | 7.3 in |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | AC Power |
| Material | Aluminum & ABS Housing, Stainless Steel |
| Manufacturers Part Number | OPH-T6001 |
| Brand | Optima |
| Type | Precision Balance |
| Color | White |
| Series | OPH-T |
| Voltage | 110 - 220 V |
| Includes | AC Adapter |
| Draftshield Included | No |
| Description | Precision Balance |
| Package Quantity | 1 |
| Stabilization Time | 5 Seconds |
| Legal for Trade | No |