- Free machining brass
- Diamond knurl
- Precision machined finish
Precision Brass Thumb Screw - #4-40 - 5/16" Thread - 5/16" Head Dia. - 3/16" Head H - Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.50
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 5/16 in |
| Size | #4-40 |
| Head Height | 3/16 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 5/16 in |
Product Details
| Country of Origin | Made In USA |
| Material | Brass |
| Package Quantity | 10 |
| Manufacturers Part Number | 5160 |
| Knurling | Diamond |
| Brand | Morton Machine Works |