Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101896

MPN #: 36028G

Compression Spring .24 OD x .026 Wire Dia. Music Wire, Zinc, 5/Pack

Product Description
Gardner Spring 36028G Compression Spring - 0.24 OD x 0.026 x 0.625 Music Wire - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$5.60

Min. purchase quantity is 13
13
13
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.203 in
Load @ Solid Weight5.250 lbs
Rate12.500 lbs
Wire Diameter0.026 in
Diameter0.24 in
Free Length0.625 in

Product Details

Fits Hole0.25
Country of OriginMade in USA
FinishZinc Plated
MaterialMusic Wire
Package Quantity5
Manufacturers Part Number36028G
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsASTM A228