SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each

Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each

Item #: WBB844420

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each
  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $75.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $6.90

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $54.95

    Free Shipping

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $45.95 ea.
  • Buy 3-5 $35.95 ea.
  • Buy 6+ $23.26 ea.

Quantity

Customers Also Viewed

Fiskars 01-004342 Home and Office Scissors, 8 in. Length, Stainless Steel, Straight, Orange Handle

Fiskars 01-004342 Home and Office Scissors, 8 in. Length, Stainless Steel, Straight, Orange Handle

Free Shipping

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

GoGreen Power, GG-19615, 3 Outlet 15 Ft Extension Cord - Right Angle Plug

GoGreen Power, GG-19615, 3 Outlet 15 Ft Extension Cord - Right Angle Plug

Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow - Pkg Qty 6

Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow - Pkg Qty 6

Universal Economy Scissors, 8" Length, Straight Handle, Stainless Steel, Black

Universal Economy Scissors, 8" Length, Straight Handle, Stainless Steel, Black

Free Shipping

Westcott® All Purpose Preferred Utility Scissors, 7", Red - Pkg Qty 12

Westcott® All Purpose Preferred Utility Scissors, 7", Red - Pkg Qty 12

Fiskars® Cuts+More™ Scissors, 9" Length, Black/Orange

Fiskars® Cuts+More™ Scissors, 9" Length, Black/Orange

Free Shipping

Westcott® Titanium Non Stick Scissors, 8" Long, 3.25" Cut Length, 3/PK

Westcott® Titanium Non Stick Scissors, 8" Long, 3.25" Cut Length, 3/PK

Westcott® Titanium Bonded Scissors, 8"L Straight, Gray/Yellow, 2/Pack

Westcott® Titanium Bonded Scissors, 8"L Straight, Gray/Yellow, 2/Pack

Free Shipping

Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Yellow - Pkg Qty 6

Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Yellow - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

OLFA® SKB-2S/10B Stainless Steel Dual Safety Replacement Blade For SK-4, SK-9, SK-12 & SK-14

OLFA® SKB-2S/10B Stainless Steel Dual Safety Replacement Blade For SK-4, SK-9, SK-12 & SK-14

OLFA® L-1 Pistol Grip Ratchet-Lock Utility Knife - Yellow

OLFA® L-1 Pistol Grip Ratchet-Lock Utility Knife - Yellow

Dry Erase Board Cleaner, 8 oz. Bottle

Dry Erase Board Cleaner, 8 oz. Bottle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Master® 525M Adjustable 5-Hole Punch, 40 Sheet Capacity, Tan

Master® 525M Adjustable 5-Hole Punch, 40 Sheet Capacity, Tan

Carl® Extra Heavy-Duty Two-Hole Punch, 100 Sheet Capacity, Gray

Carl® Extra Heavy-Duty Two-Hole Punch, 100 Sheet Capacity, Gray

Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each

Precision scissors offer comfort grip handle and durable stainless steel blades that resist corrosion and are precision-sharpened for long-lasting, sharper cutting edge. Ideal for photos, papers and crafts. Blades with durable metal pivot deliver a smooth cutting action. Handle is designed for both right-handed and left-handed users.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Length 8 in

Product Details

  • Handle Material Plastic
  • Handle Bent
  • Description Precision Scissors
  • Hand Left or Right
  • Package Quantity 1
  • Brand Post-it
  • Tip Type Pointed
  • Material Stainless Steel Blade
  • Style Home & Office Scissor
  • Manufacturers Part Number MMM1448B
  • Antimicrobial Handle No
  • Color Family Red

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each

Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each

Item #: WBB844420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each
    Scotch™ Precision Scissors, 8" Length, Bent, Gray/Red, 1 Each
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant