- 303 stainless steel
- Diamond knurl
Precision Thumb Screw - M4 x 0.7 - 11mm Thread - 9.5mm Head Dia. - 5mm Head H - SS - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 11mm in |
| Size | M4 x 0.7 |
| Head Height | 5mm in |
| Unit of Measurement | Metric |
| Head Diameter | 9.5mm in |
Product Details
| Country of Origin | Made In USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 4147 |
| Knurling | Diamond |
| Brand | Morton Machine Works |