Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Morton Machine Works

Model # :WBB2259208

MPN #: 3204

Precision Thumb Screw w/ Shoulder - #6-32 - 9/16" Thread - 7/16" Head Dia. - Steel - Pkg of 5

Product Description
  • Precision thumb screw for a wide variety of applications
  • 303 stainless steel or carbon steel with black oxide finish
  • Diamond knurl on head
  • Shoulder provides an excellent bearing surface.


PRICE
$17.75

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shoulder Length3/32"
Size#6-32
Head Length7/32 in
Shoulder Diameter3/8 in
Thread Length9/16 in
Unit of MeasurementInch (Imperial)
Head Diameter7/16 in

Product Details

Country of OriginMade In USA
FinishBlack Oxide
MaterialSteel
Package Quantity5
Manufacturers Part Number3204
KnurlingDiamond
BrandMorton Machine Works