- Precision thumb screw for a wide variety of applications
- 303 stainless steel or carbon steel with black oxide finish
- Diamond knurl on head
- Shoulder provides an excellent bearing surface.
Precision Thumb Screw w/ Shoulder - #8-32 - 5/8" Thread - 1/2" Head Dia. - Steel - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.75
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shoulder Length | 3/32" |
| Size | #8-32 |
| Head Length | 7/32 in |
| Shoulder Diameter | 3/8 in |
| Thread Length | 5/8 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1/2 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 3305 |
| Knurling | Diamond |
| Brand | Morton Machine Works |