- Precision thumb screw for a wide variety of applications
- 303 stainless steel or carbon steel with black oxide finish
- Diamond knurl on head
- Shoulder provides an excellent bearing surface
Precision Thumb Screw w/ Shoulder - M4 x 0.7 - 9mm Thread - 11.1mm Head Dia. - Stainless - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shoulder Length | 2.3mm |
| Size | M4 x 0.7 |
| Head Length | 5.6mm in |
| Shoulder Diameter | 9.5mm in |
| Thread Length | 9mm in |
| Unit of Measurement | Metric |
| Head Diameter | 11.1mm in |
Product Details
| Country of Origin | Made In USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 4605 |
| Knurling | Diamond |
| Brand | Morton Machine Works |