Features:
- ASTM F2413
- Steel Toe
- SD-35
- SR-ASTM F3445
Weights & Dimensions
| Width | Standard (D) |
| Size | 11.5 |
Product Details
| Upper Material | Smooth Leather |
| Color | Black |
| Toe Type | Steel Toe |
| Style | Casual Work Oxford |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | FS2330-D-11.5 |
| Slip Resistant | Yes |
| Insole | Lightweight and breathable comfort footbed |
| Lining Material | Lycra Breathable Lining |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Florsheim |