Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florsheim

Model # :WBB3141210

MPN #: FS2330-D-09.5

Florsheim Premier Work Casual Oxford Shoes, Steel Toe, 9.5D, Black

Product Description
The stylish upper and athletic inspired sole gives the Premier Work series a versatile look that can be worn with your best chinos or favorite jeans. Adding comfort to the mix, it also has a fully cushioned footbed and a lightweight yet durable EVA sole.

Features:
  • ASTM F2413
  • Steel Toe
  • SD-35
  • SR-ASTM F3445


PRICE
$139.95

1
1
Expected on or around 10/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size9.5

Product Details

Upper MaterialSmooth Leather
ColorBlack
Toe TypeSteel Toe
StyleCasual Work Oxford
InsulatedNo
Closure TypeLace-Up
MaterialLeather
Package Quantity1 Pair
GenderMen's
Manufacturers Part NumberFS2330-D-09.5
Slip ResistantYes
InsoleLightweight and breathable comfort footbed
Lining MaterialLycra Breathable Lining
Electrical Hazard ProtectionYes
WaterproofNo
BrandFlorsheim