Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florsheim

Model # :WBB3141148

MPN #: FS2332-D-11.5

Florsheim Premier Work Casual Oxford Shoes, Steel Toe, Size 11.5D, Navy

Product Description
The stylish upper and athletic inspired sole gives the Premier Work series a versatile look that can be worn with your best chinos or favorite jeans. Adding comfort to the mix, it also has a fully cushioned footbed and a lightweight yet durable EVA sole.

Features:
  • ASTM F2413, Steel Toe, SD35, SR-ASTM F3445


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11.5

Product Details

Upper MaterialCrazyhorse Leather
ColorNavy
Toe TypeSteel Toe
StyleCasual Work Oxford
InsulatedNo
Closure TypeLace-Up
MaterialLeather
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberFS2332-D-11.5
Slip ResistantYes
InsoleLightweight and breathable comfort footbed
Lining MaterialLycra Breathable Lining
Electrical Hazard ProtectionYes
WaterproofNo
BrandFlorsheim