x

Take 15% off your entire order!

Offer applied at checkout

+

Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black

Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black

Item #: WBB843348

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Stanley Bostitch® Standard Staples, 20 Sheet Capacity, 1/4" Leg Length, 210 Per Strip, 5000/Box

    $1.25

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black

Full-strip stapler features an antimicrobial compound that prevents the growth of harmful bacteria. Anti-jam stapling channel virtually eliminates staple jams. Stapler stands up or lies flat and opens for tacking. Use it to staple up to 20 sheets of 20 lb. paper. Stapler is top-loading and has a 210-staple capacity.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • STAPLE CAPACITY 210
  • WIDTH INCHES 1-5/8
  • ANTIMICROBIAL Yes
  • CONSTRUCTION Plastic/Metal
  • HEIGHT INCHES 3-7/8
  • BRAND Stanley Bostitch
  • PACKAGE QUANTITY 1
  • DESCRIPTION Premium Antimicrobial Stand-Up Stapler
  • COLOR FINISH Black
  • SUPPLY TYPE Basic Supplies
  • MANUFACTURERS PART NUMBER BOSB326BLK
  • STAPLER TYPE Stand-Up
  • STRIP SIZE Full
  • SHEET CAPACITY 20
  • STYLE Staplers
  • LENGTH INCHES 9-1/4
  • LIMITED WARRANTY Limited Lifetime
  • TYPE Desktop Stapler
  • JAM FREE Yes
  • TYPE OF STAPLE USED Standard Premium Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black

Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black

Item #: WBB843348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black
    Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black
    Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black
    Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black
    Stanley Bostitch® Premium Antimicrobial Stand-Up Stapler, 20 Sheet Capacity, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant