Features:
- Class E (Class 3 when paired with ANSI vest, shirt or jacket)
- 2" 3M™ Scotchlite™ Reflective Material: Four 360 horizontal leg stripes
- 100% ANSI Tricot
- Elastic waistband
- Pass-through Pockets
- Snaps to secure cuffs
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | High Visibility Pants |
| Material | PU Coated Polyester, Nylon |
| Description | Breathable Bib Pants |
| Color | Yellow |
| Manufacturers Part Number | LUX-TENBR-Y3X |
| Brand | OccuNomix |