Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604041

MPN #: LUX-TENBR-Y4X

OccuNomix Premium Breathable Pants, Class E, Hi-Vis Yellow, 4XL, LUX-TENBR-Y4X

Product Description
Premium Breathable Pants, Hi-Vis Yellow, 4XL

Features:
  • Class E (Class 3 when paired with ANSI vest, shirt or jacket)
  • 2" 3M™ Scotchlite™ Reflective Material: Four 360 horizontal leg stripes
  • 100% ANSI Tricot
  • Elastic waistband
  • Pass-through Pockets
  • Snaps to secure cuffs
PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHigh Visibility Pants
MaterialPU Coated Polyester, Nylon
DescriptionBreathable Bib Pants
ColorYellow
Manufacturers Part NumberLUX-TENBR-Y4X
BrandOccuNomix