Features:
- 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, four 360 horizontal sleeve stripes
- 100% ANSI Polyester with PU Coating - breathable, waterproof with sealed seams
- Zip rollaway hood
- Pockets: 2 outside lower
- 48" length
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Rain Coat |
| Closure Type | Zipper and Snap |
| Material | Polyester w/PU Coating |
| Description | Breathable Raincoat |
| Color | Yellow |
| Manufacturers Part Number | LUX-TJRE-Y2X |
| Brand | OccuNomix |