Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3178585

Global Industrial™ Premium Collapsible Bulk Container, 48"L x 40"W x 34"H, 2000 lb. Capacity

Product Description
✓ Structural Foam Base and Wall Construction
✓ Supports Weight up to 2,000 lbs.
✓ Base Reinforced with 1 Steel Runner for Added Stacking Strength

This Global Industrial™ Premium Collapsible Bulk Container with two drop doors is your solution for delivering reliable performance and durability for rugged applications such as automotive and heavy equipment assembly. Constructed from a base with a reinforced steel runner for added stacking strength, this unit has interlocking panels and access doors that form continuous reinforcing ribs to withstand outward pressure. This container has an impressive weight capacity of 2,000 lbs. and is ideal for use in the toughest material handling environments.

  • Container dimensions: 48"L x 40"W x 34"H
  • Does not have Hit Plates
  • PRICE
    $409.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    409.95
    Buy 11 units - 24 units
    389.95Save $20.00 (5%)
    Buy 25+ units
    379.95Save $30.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width40 in
    Height34 in
    Size (L x W x H)48 x 40 x 34 in
    Inside Length44 in
    Inside Width36-5/16 in
    Inside Height26-1/2 in
    Stacked Weight Capacity8000 lbs
    Weight Capacity2000 lbs
    Weight141 lbs

    Product Details

    Assembly RequiredNo
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    LidNo
    Capacity24.5 ft³
    MaterialStructural Foam Base and Walls
    Casters IncludedNo
    Package Quantity1
    Manufacturers Part NumberB3178585
    Stack and/or NestStack
    BrandGlobal Industrial