Premium Décor Decorative Enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on Styrofoam, ceramic tiles or marble.
Premium Décor Decorative Gloss Enamel 12 oz. Aerosol Can, Royal Blue - 792575
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.30
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Decorative Gloss Enamel |
| Features | 360° Spray Tip |
| Color | Royal Blue |
| Manufacturers Part Number | 792575 |
| Brand | Premium Décor |