Premium Décor Waterborne Acrylic Enamel, Gloss Finish, White, Gallon - 630684
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Waterborne Acrylic Enamel, Gloss Finish, White, Gallon - 630684
Premium Décor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Premium Décor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
PRICE
$86.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Acrylic Enamel |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Waterborne |
| Features | One Coat Coverage |
| Color | White |
| Manufacturers Part Number | 630684 |
| For Use With | Interior and Exterior |
| Brand | Premium Décor |