x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Item #: WBB871283

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $547.00

$91.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $547.00 ea.
  • Buy 3+ $526.00 ea.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

  • HORSEPOWER 5
  • ENCLOSURE DP
  • FRAME 184T
  • MOUNTING Rigid
  • NAMEPLATE RPM 1800
  • PHASE 3
  • MOTOR RPM 60Hz 1800
  • VOLTAGE 208-230/460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Automatic Protector Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • WEIGHT 80
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 22
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # E1931
  • 50 Hertz SF 1
  • 50 HERTZ FL AMPS 9.8/4.9
  • BRAND Marathon Motors
  • 50 HERTZ VOLTAGE 190/380
  • STARTING TYPE LINE OR INVERTER
  • OPPOSITE END BEARING SIZE 6205
  • DRIVE END BEARING SIZE 6206
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F1 (F2 Modification Available)
  • KVA-CODE J
  • 50 HERTZ RPM 1500
  • 50 Hertz kW 2.24
  • 50 Hertz HP 3
  • FL AMPS 13.6-12.6/6.3
  • INSULATION CLASS F
  • FL EFFICIENCY 89.5
  • BEARING-OPP-DRIVE-END 6205
  • BEARING-DRIVE-END 6206
  • 60 HERTZ kW 3.7
  • MODEL NUMBER 184TTDW6031
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 14, 2014

    Marathon Premium Efficiency motor E1931
    Your review:
    This was an exact replacement for our fan. It works flawlessly and was supplied in a record time. I will continue to use Global for all our replacement items.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Item #: WBB871283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant