x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Premium Efficiency Motor, E244, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, TEFC

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E244, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, TEFC

Item #: WBB871278

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,327.00

$1,054.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, E244, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

  • HORSEPOWER 75
  • ENCLOSURE TEFC
  • FRAME 405T
  • MOUNTING Rigid
  • NAMEPLATE RPM 1200
  • PHASE 3
  • MOTOR RPM 60Hz 1200
  • VOLTAGE 230/460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 1280
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 1101-1200
  • ENCLOSURE TYPE Totally Enclosed
  • IP CODE 43
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # E244
  • BRAND Marathon Motors
  • STARTING TYPE Across The Line
  • OPPOSITE END BEARING SIZE 6313
  • DRIVE END BEARING SIZE 6316
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F1 (F2 Modification Available)
  • KVA-CODE G
  • FL AMPS 180/90
  • INSULATION CLASS F
  • FL EFFICIENCY 94.5
  • BEARING-OPP-DRIVE-END 6313
  • BEARING-DRIVE-END 6316
  • 60 HERTZ kW 56
  • MODEL NUMBER 405TTFS6086
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Premium Efficiency Motor, E244, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, TEFC

Marathon Motors Premium Efficiency Motor, E244, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, TEFC

Item #: WBB871278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant