
Actual product may differ from image shown
Price: $1,885.00
$314.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marathon Motors Premium Efficiency Motor, GT0036, 50HP, 3600RPM, 208-230/460V, 3PH, 324TS FR, DP
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
Product Details
- 60 Hertz kW 37 kW
- Mounting Location Rigid
- Assembly Required F1 Only
- Bearing Drive End 6212
- 50 Hertz Kilowatts 30 kW
- 50 Hertz FLE 92.4 FLE
- Ambient Temperature 40 °C
- Nameplate RPM 3600 rpm
- KVA Code G
- IP Code 12
- Insulation Class F
- RPM Range 3001-3600 rpm
- 50 Hertz SF 1.15
- 50 Hertz Horsepower 40 HP
- Bearing Opp Drive End 6212
- Voltage 230/460 V
- Frame 324TS
- Service Factor 1.15
- Horsepower 50 HP
- Enclosure Type Open/Drip Proof
- Is_Motor Yes
- Duty Continuous
- Phase 3
- Enclosure DP
- Orientation Horizontal
- Starting Type PWS & YDRUN OR INV
- 50 Hertz RPM 3000 rpm
- Full Load Efficiency 93
- Brand Marathon Motors
- Full Load Amps 114/57 FLA
- Motor RPM 60 Hertz 3600 rpm
- Hertz 60/50 Hz
- Motor RPM 50 Hertz 3000 rpm
- Manufacturers Part Number GT0036
- 50 Hertz Full Load Amps 111/55.5 FLA
- 50 Hertz Voltage 190/380 V
Compliance & Certifications
- NEMA Design B
- CSA Certified Y
- UL Recognized Construction
- CE Approved Y
Weights & Dimensions
- Weight 581
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA
Item #: B781110
Not Yet Rated
$852.00

Marathon Motors Premium Efficiency Motor, GT0036, 50HP, 3600RPM, 208-230/460V, 3PH, 324TS FR, DP
$1885.0
- Product Information
- Customer Review
- Product Q&A
- Accessories