x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Premium Efficiency Motor, U793, 400HP, 3600RPM, 460V, 3PH, 449TS FR, DP

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U793, 400HP, 3600RPM, 460V, 3PH, 449TS FR, DP

Item #: WBB871426

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21,579.00

$3,596.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, U793, 400HP, 3600RPM, 460V, 3PH, 449TS FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

  • HORSEPOWER 400
  • ENCLOSURE DP
  • FRAME 449TS
  • MOUNTING Rigid
  • NAMEPLATE RPM 3600
  • PHASE 3
  • MOTOR RPM 60Hz 3600
  • VOLTAGE 460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 2508
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 3001-3600
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 12
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # U793
  • 50 Hertz SF 1.15
  • BRAND Marathon Motors
  • 50 HERTZ FL AMPS 470
  • 50 HERTZ VOLTAGE 380
  • STARTING TYPE PWS YDRUN
  • OPPOSITE END BEARING SIZE 6314
  • DRIVE END BEARING SIZE 6314
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F1 (F2 Modification Available)
  • 50 Hertz FL eFF 95.40 Percent
  • KVA-CODE G
  • 50 HERTZ RPM 3000
  • 50 Hertz kW 260
  • 50 Hertz HP 350
  • FL AMPS 450
  • INSULATION CLASS F
  • FL EFFICIENCY 95.8
  • BEARING-OPP-DRIVE-END 6314
  • BEARING-DRIVE-END 6314
  • 60 HERTZ kW 300
  • MODEL NUMBER 449TSTDN16003
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Premium Efficiency Motor, U793, 400HP, 3600RPM, 460V, 3PH, 449TS FR, DP

Marathon Motors Premium Efficiency Motor, U793, 400HP, 3600RPM, 460V, 3PH, 449TS FR, DP

Item #: WBB871426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant