Features:
- Modacrylic / Cotton Fleece Blend
- 14.25 oz.
- Nomex® Thread
- Meets ASTM F1506
- Arc Rating: ATPV= 28 cal/cm
- NFPA 70E /Hazard Risk Category (HRC) = 3
- Pocket: 1 Pouch
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Flame Resistant Pull-Over Hoodie |
| Material | Modacrylic/Cotton Fleece |
| Gender | Men's |
| Description | Flame Resistant Pull-Over Hoodie |
| Color | Blue |
| Manufacturers Part Number | LUX-SWTFR-N3X |
| Primary Use | Fire Protection |
| Brand | OccuNomix |