Aero Manufacturing 304 Stainless Steel Table, 60 x 36", 14 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
This Stainless Steel Workbench with Stainless Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 60"W x 36"D. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.
PRICE
$1,995.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 35 in |
| Tube Diameter | 1-5/8 in |
| Base Gauge | 16 ga |
| Nominal Height | 35 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Commercial Work Table |
| Number of Legs | 4 |
| Color | Silver |
| Leg Style | Round Tubular Leg |
| Mobile or Stationary | Stationary |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 2TSX-3660 |
| Primary Use | Foodservice & Medical Facilities |
| Base Material | 304 Stainless Steel |
| Shelf Material | -- |
| Leg Material | 1-5/8" Stainless Steel |
| Top Material | 304 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |