Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252677

MPN #: U1226-1HG

Hallowell® Premium Locker, 1-Tier, 12"W x 12"D x 66"H, Dark Gray, Unassembled

Product Description
Hallowell® Premium Wardrobe and Box Lockers are all purpose, louvered door lockers designed for the storage of all personal belongings

Features:
  • 12"W x 12"D x 66"H
  • 725 Dark Gray
  • Single Tier
  • 1-Wide
  • Knock-Down
  • 16 Gauge Louvered Doors, 24 Gauge Body
  • Stainless Steel Recessed Handle, 3-Point Gravity Lift-Type Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes Hat Shelf, 1-Double Hook and 2-Single Hooks
  • Includes 6" Legs
  • 2 Year Warranty


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height66 in
Weight47 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed
ColorDark Gray
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part NumberU1226-1HG
BrandHallowell

Warranty

Warranty2 yr