Features:
- 36"W x 12"D x 66"H
- 729 Tan
- 6-Tier
- 3-Wide
- Knock-Down
- 18 Gauge Louvered Doors, 24 Gauge Body
- Projecting Finger Pull, Single-Point Thru-The-Door Latching
- 16 Gauge Continuous Piano Hinge
- Includes 6" Legs
- 2 Year Warranty
- Cold Rolled Sheet Steel
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 12 in |
| Weight | 180 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Tan |
| Series | Premium Locker |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 18 |
| Manufacturers Part Number | U3228-6PT |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |