Features:
- Our best seller
- 100% Acrylic watch cap
- Silver reflective stripe
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | Polyester |
| Gender | Unisex |
| Description | Premium Long-Sleeve Wicking T-Shirt |
| Color | Yellow |
| Manufacturers Part Number | LUX-LST2-Y4X |
| Brand | OccuNomix |