Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779224

MPN #: O24113

Icon™ Premium Overall, Black, Polyurethane On 300 Denier Woven Polyester, SM

Product Description
The Icon™ Premium Breathable Outerwear – Polyurethane on 300 Denier Polyester. Engineered to provide superior comfort and safety in the toughest work and play environments.

Features:
  • Loaded with premium features for multipurpose applications
  • Waterproof, breathable fabric for all season comfort
  • Stitched and taped sealed seams for 100% waterproof protection
  • Large chest pocket for convenient storage
  • Heavy duty suspenders with quick release buckles and crossover
  • Zippered leg openings for easy on off
  • Hook & loop take-up straps on leg cuffs
  • Take-up snaps on overall waist for adjustable fit
  • Dark color helps conceal dirt
  • Reinforced knee patches for added durability
  • Product ships on hangers


PRICE
$57.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeHigh Visibility Rain Overalls
Reflective TapeYes
ColorBlack
ApplicationWhere high visibility and breathability are desired.
Number of Pockets1
StyleIcon
Closure TypeSnap Fly Front
High VisibilityYes
MaterialPolyurethane on 300 Denier Woven Polyester
DescriptionIcon™ Premium Overall
GenderMen's
Package Quantity1
Manufacturers Part NumberO24113
WaterproofYes
Water ResistantYes
BrandTingley