Features:
- Class 3
- 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, two vertical stripes, two sleeve stripes
- 100% ANSI Polyester with PU coating - breathable, waterproof with sealed seams
- Thermal Insulation
- Side opening for easy access to inside pockets and equipment
- Front zipper / wind storm flap
- Insulated removable hood
- Pockets: 1 left chest, 2 lower front
- ASTM F 2732 Temperature Rating: -8.5 – 17.5F