Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604545

MPN #: LUX-TJCW-Y4X

OccuNomix Premium Parka, Class 3, Hi-Vis Yellow, 4XL, LUX-TJCW-Y4X

Product Description
Premium Parka, Hi-Vis Yellow, 4XL

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, two vertical stripes, two sleeve stripes
  • 100% ANSI Polyester with PU coating - breathable, waterproof with sealed seams
  • Thermal Insulation
  • Side opening for easy access to inside pockets and equipment
  • Front zipper / wind storm flap
  • Insulated removable hood
  • Pockets: 1 left chest, 2 lower front
  • ASTM F 2732 Temperature Rating: -8.5 – 17.5F
PRICE
$93.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Size4XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorYellow
StyleParka
Closure TypeZipper
MaterialPolyester/PU Coating
Front ClosureZipper
DescriptionPremium Insulation Jacket
GenderMen's
Manufacturers Part NumberLUX-TJCW-Y4X
Primary UseCold Weather Protection
BrandOccuNomix