Features:
- 100% Cotton Twill top with FR treatment until washed
- 100% Polyethylene center layer for added warmth
- Fleece lining
- Navy
- 3 layers
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | Yes |
| Color | Blue |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Cotton Twill |
| Description | Shoulder-Length Twill Winter Liner, 3 Layer |
| Gender | Unisex |
| Package Quantity | 6 |
| Manufacturers Part Number | ST540 |
| Covers | Head And Neck |
| Lining Material | Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |