Quantum Storage® Plastic Hulk Stacking Bin, 30"L x 16-1/2"W x 11"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Jumbo stacking bins are a generous 30"D for holding larger items. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. FDA Compliant Resin & Colorant. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents shifting when stacked. These bins have flat fronts that accept an adhesive type label to allow easy identification. These jumbo bins cannot be hung on louver panels or rail systems. Sold in case quantities. Please enter a multiple of the case quantity in the QTY column.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 16-1/2 in |
| Height | 11 in |
| Size (L x W x H) | 30 x 16-1/2 x 11 in |
| Inside Length | 27-5/8 in |
| Inside Width | 14-1/4 in |
| Inside Height | 10-5/8 in |
| Weight Capacity | 150 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Red |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | QUS974RD |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |