Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB238935RD

MPN #: QUS993RD

Quantum Storage® Plastic Hulk Stacking Bin, 36"L x 16-1/2"W x 17-1/2"H, Red

Product Description
Jumbo stacking bins are a generous 36"D for holding larger items. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. FDA Compliant Resin & Colorant. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents shifting when stacked. These bins have flat fronts that accept an adhesive type label to allow easy identification. These jumbo bins cannot be hung on louver panels or rail systems.

PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width16-1/2 in
Height17-1/2 in
Size (L x W x H)36 x 16-1/2 x 17-1/2 in
Inside Length33-1/8 in
Inside Width14 in
Inside Height17-1/4 in
Weight Capacity150 lbs
Weight15 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorRed
MaterialPlastic
Package Quantity1
Manufacturers Part NumberQUS993RD
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant