Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB238048YL

MPN #: QUS950YL

Quantum Storage® Plastic Hulk Stacking Bin, 24"L x 8-1/4"W x 7"H, Yellow - Pkg Qty 6

Product Description
Jumbo stacking bins are a generous 24"D for holding larger items. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. FDA Compliant Resin & Colorant. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents shifting when stacked. These bins have flat fronts that accept an adhesive type label to allow easy identification. These jumbo bins cannot be hung on louver panels or rail systems. Sold in case quantities. Please enter a multiple of the case quantity in the QTY column.

PRICE
$103.50  Sold in packages of 6 / $17.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width8-1/4 in
Height7 in
Size (L x W x H)24 x 8-1/4 x 7 in
Inside Length21-7/8 in
Inside Width6-1/4 in
Inside Height6-5/8 in
Weight Capacity150 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorYellow
MaterialPlastic
Package Quantity6
Manufacturers Part NumberQUS950YL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant